Asian Paints Cat Eksterior Apex Shyne 20L 7308 Surfs Up 1pc
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | 7308 |
|---|---|
| Unit | 1pc |
| Size (L) | 20 |
| Color | Surfs Up |
| Drying Time (minute) | 30 |
| Dilution | Water |
| Gloss Level (GH °60) | 6-9 (for white shade) |
| Application Method | Brush, Roll and Spray |
| Shelf Life (year) | 3 |
| Theoretical Coverage (m²/L) | 10-12 (1 coat), 5-6 (2 coats) |
| Color Code | 7308 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 19 June 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Asian Paints Apex Shyne Dust Proof Emulsion is tailored to give an impressive sheen to the exterior walls. It is a smooth, water-based, modified acrylic, exterior wall finish with silicon additives. The new Dust Proof Technology resists dust from settling onto the walls.
Drying time: Surface dry time 30 minutes. Stability of thinned paint: To be used within 24 hours. Shelf life: 3 years from date of manufacture in original tightly closed containers away from direct sunlight and excessive heat.
Coverage on normal masonry surface by brushing
1 coat: 10-12m²/L*
2 coats: 5-6m²/L*
*Actual coverage may vary from the quoted coverage due to factors such as method and condition of application and surface roughness and porosity.
Drying time: Surface dry time 30 minutes. Stability of thinned paint: To be used within 24 hours. Shelf life: 3 years from date of manufacture in original tightly closed containers away from direct sunlight and excessive heat.
Coverage on normal masonry surface by brushing
1 coat: 10-12m²/L*
2 coats: 5-6m²/L*
*Actual coverage may vary from the quoted coverage due to factors such as method and condition of application and surface roughness and porosity.
Peringatan
Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk tersebut.Feature
- Sheen Finish, Apex Shyne Dust Proof provides best in class sheen finish, giving your newly painted home a rich look- Dust Proof Technology, Apex Shyne Dust Proof has been fortified with Dust Proof Technology which helps to keep your homes clean for a long time.
- Apex Shyne Dust Proof comes with a comprehensive 5 year performance warranty* which can be attributed to its best in class film integrity and sustained superior performance in field (*for further details please refer to the apex shyne product warranty booklet)
- Weather Guard, Apex Shyne Dust Proof is specially formulated product to withstand/guard the exterior walls from the exterior climatic conditions viz., rain-heat humiditiy compared to conventional waterbased exterior paint.
- Excellent Microbial Resistance, Apex Shyne Dust Proof provides excellent resistance to microbial attack by retarding the growth of algae and fungi on the walls. This prevents appearance of black spots on walls.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Asian%20Paints%20Cat%20Eksterior%20Apex%20Shyne%2020L/Asian%20Paints%20Cat%20Eksterior%20Apex%20Shyne%2020L%207308%20Surfs%20Up%201pc/keS036980734-1.jpg)