HOLEX Torque Wrench 655520 100 with Dial Gauge Display 100N·m 1unit

#Nomor SKU S036709007
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number 655520 100
Unit 1unit
Square Drive (inch) 1/2
Calibration O3
Measurement Technology Mechanical
Standard DIN EN ISO 6789
Reversible Reading Nm
Overall Length (mm) 380
Display Analogue
Measurement Process Torque
Maximum Torque (Nm) 100
Direction of Tightening For Right and Left-hand Tightening
Torque Measuring Accuracy (%) ±4
Torque Range (N m) 20-100
Scale 1 Graduation (N m) 1
Release Signalling Visual
Connection Format Push-through square drive (ratchet)
Setting The Trigger Value Memory Pointer
Feedback Displaying
Lever Length without Plug-in Head [l1] (mm) 271
Material Steel (Chrome-plated)
Berat (Kg) 0.6
Tanggal Produk Terdaftar 16 June 2023
Terakhir Diperbaharui 29 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
One-armed; slim design with easily readable dial gauge. Body entirely of steel, chrome-plated with fixed square drive for plug-in heads.
Units of measure:
Nm
Function:
Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later.
Standard:
Tested to DIN EN ISO 6789.
Cutting data:
Legend for drawing and formula:
l1 = Lever length without plug-in head l2 = Adjusted reference dimension on the torque wrench l3 = Lever length including factory calibration reference dimension l4 = Reference dimension of the plug-in head L = Total length of the tool T1 = Torque to be set T2 = Specified torque
Warning
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Feature
Lever Length Including Factory Calibration Reference Dimension [l3] (mm) : 307
Use
For controlled single tightening of screws and for controlled measurements.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan