Jembo Thermoplastic Building Wire NYA Series Cable (Kabel) 4mm² 1roll(100m)
Rp819.900
Persediaan
Spesifikasi Produk
| Unit | 1roll(100m) |
|---|---|
| Core x Size (mm²) | 1x4 |
| Length (m) | 100 |
| Conductor Nominal of Wire | 7 |
| Conductor Shape | rm |
| Conductor Diameter Approx (mm) | 2.49 |
| Thickness Insulation (mm) | 1 |
| Overall Diameter Of Cable Approx (mm) | 4.6 |
| Maximum Conductor DC Resistance 20°C (ohm/km) | 4.61 |
| Minimum Insulation Resistance at 20°C (MΩ/km) | 50 |
| Current Carrying Capacity In Pipe (A) | '25 at 30°C |
| Current Carrying Capacity in Air (A) | '43 at 30°C |
| Short Circuit Current at 1 s (kA) | 0.44 |
| AC Voltage Test (kV/5min) | 2.5 |
| Nominal Cross Section Area (mm²) | 4 |
| Number of Cores | 1 |
| SNI License | Yes |
| SNI Number | 006.001.001.036.24 |
| Berat (Kg) | 4.5 |
| Tanggal Produk Terdaftar | 08 June 2023 |
| Terakhir Diperbaharui | 22 July 2025 |
Informasi Produk
Description
Identification of cores :
- Green-Yellow
- Yellow
- Black
- Blue
- Red
Construction :
1. Copper Conductor
2. PVC Insulated
Symbol : NYA or CU/PVC
- Size Ranged : 1.5 s/d 400mm²
- Applicable Standard : Rated Voltage : 450/750 Volt
- Specification : SPLN 42-1 : 1991, SNI 04-6629.3.2006, IEC 60227-3 IEC 01
- Green-Yellow
- Yellow
- Black
- Blue
- Red
Construction :
1. Copper Conductor
2. PVC Insulated
Symbol : NYA or CU/PVC
- Size Ranged : 1.5 s/d 400mm²
- Applicable Standard : Rated Voltage : 450/750 Volt
- Specification : SPLN 42-1 : 1991, SNI 04-6629.3.2006, IEC 60227-3 IEC 01
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Heat ResistanceUse
- Permanent Instalation- In conduit or exposed wiring
- In dry location
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Jembo%20Thermoplastic%20Building%20Wire%20NYA%20Series%20Cable%20(Kabel)%204mm%C2%B2%201roll(100m)/j0S036544684-1.jpg)