REPSOL Oli MXR Plus 10W-40, API SN/ JASO2 MA2 0.8L 1pc
Rp52.000
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Size (L) | 0.8 |
SAE | 10W-40 |
API Category | SN/MA2 |
Base Oil | Semi Synthetic |
Berat (Kg) | 2.2 |
Tanggal Produk Terdaftar | 05 June 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Repsol MXR Plus is the most suitable semi synthetic lubricant oil for modern 4-stroke engines. It provides maximum protection for medium and high cylinder capacity engines with one, two, three or four cylinders, and ensures the care of all its components and the proper lubrication of wet clutches. It is widely regarded as a lubricant that boosts the throttle response.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.Feature
- Multigrade oil with excellent thermal stability due to its carefully chosen synthetic-blend formulation.- Its viscometric properties promote the smooth starting of the engine in cold environment and ensure good lubrication at any temperature.
- It has high detergency and dispersant power, keeping all parts of the engine clean.
- Provides good friction on clutch discs, preventing slippages and premature wear in joint engine and transmission (wet clutch) lubrication systems.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan