AS ONE Synthetic Quartz Polishing Plate Circular Plate 100-9 1pc

Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number 100-9
Unit 1pc
Thickness (mm) 9
Size Diameter (mm) 100
Cut Tolerance (Outer Dimension) (mm) ±0.2
End Face Grain, Thread chamfering finish
Material Synthetic quartz glass
Berat (Kg) 1.0
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Fused quartz abrasive plates are manufactured mainly from natural quartz and contain ppm level impurities.
Synthetic quartz abrasive plates are manufactured from silicon tetrachloride as a raw material and contain ppb level impurities.
The Upper and Lower surfaces are optically polished.
Cuts can be made in specified dimensions from 0.1 mm units.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan