YAMATO SCIENTIFIC Water Bath BM500 1 Tank, 1 Hole 4L 1unit

#Nomor SKU S036453252
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number BM500
Unit 1unit
Temperature Range (°C) R.T. + 5 to 100
Outer Dimension (mm) 340x349x231
Inner Dimensions (mm) 263x165x124
Type 1 Tank, 1 Hole 4L
Heater Capacity (kW) 1 (at 100 V), 1.44 (at 120 V)
Power Cord Length (m) 2
Temperature Adjustment Accuracy during Stirring (°C) ± 1.5
Valid Inner Size (Mm) 236x165x124
Safety device Self-diagnostic function (automatic overgrowth prevention and sensor error), circuit breaker (common use switch), temperature fuse water tank detection switch
Accessories bar thermometer (10 to 110° C) w / immersion line
Power Supply (V AC) 100 to 120 (at 50/60Hz)
Material Main / ABS Plastic, water tank / Stainless (SUS316), Heater / Concorn Ppipe heater
Berat (Kg) 7.0
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
BS200 is with 4 kinds of baskets that can be used efficiently according to size of containers, it can also be used with 5*l* beakers by removing the top cover.
BS400 is with 4-stand mounting clamp is easy-to-use.
BS600 is with lids and rings that can be used according to containers, can use 6 extractors at the same time.
BS660 keeps degree of immersion up to 6 containers with various sizes moderately.
Since BM500 does not have heater innner water bath, water bath section is detachable, and exchange and cleaning of water is easy.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan