Sharp Ultrasonic Cleaner Heater Type UT-307H 1unit
Rp65.999.900
Persediaan
Spesifikasi Produk
| Model Number | UT-307H |
|---|---|
| Unit | 1unit |
| External Dimension (mm) | 327x288x305 |
| Cabinet Material | Coated Steel Plate (Bottom: Aluminium Alloy, Operation Panel: ABS Plastic) |
| Cleaning Agent | Neutral cleaning liquid , weakly alkaline cleaning liquid (pH < 12) , incombustible organic solvent (Indirect Cleaning chisel) , weakly acidic cleaning liquid (pH 3 or More/Indirect Cleaning chisel) |
| Duckboard Dimensions (mm) | Approximately 280x220x19 |
| High Frequency Output (W/kHz) | Up to 180/37 |
| Humidification Setting for Chisel Model with Heater (°C) | 20 to 60 |
| Liquid Amount (L) | 7.5 |
| Lainnya | Stainless Steel Lidx1 piece, power supply Plug Socketx1 piece |
| Power Supply (V AC) | 100 (at 50/60Hz) |
| Tank Inner Size (mm) | 300x240x150 |
| Tank Material | Stainless Steel (SUS304) |
| Ultrasonic Vibrator (kHz) | 40 (bolt clamping vibrator) |
| Washing Time (minute) | 1 to 60 |
| Water Temperature (°C) | City Water/5 to 60 |
| Hose Nipple (Adaptive Hose Inner Diameter) (mm) | 15 |
| Package Size (mm) | 380x430x410 |
| Berat (Kg) | 9.5 |
| Tanggal Produk Terdaftar | 31 May 2023 |
| Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
It controls cleaning solution in sweep mode.The pulse mode makes it easier to float bubbles generated during cleaning.
The ultrasonic output can be adjusted in two stages according to the degree of contamination and the amount of cleaning.
The easy-to-scan color liquid crystal display shows the current temperature, remaining time, and selection mode at a glance.
With a heater, the cleaning power of the detergent is improved by heating.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan