Thermo Fisher Scientific Sterilization Erlenmeyer Flask 4115-0125 (Vent Filter Cap/Flat Bottom) 125ml 1box(24pcs)
Rp4.899.900
Persediaan
Spesifikasi Produk
| Model Number | 4115-0125 |
|---|---|
| Unit | 1box(24pcs) |
| Inner Diameter x Bottom Diameter x Height (mm) | 26.4x66.3x114 |
| Capacity (ml) | 125 |
| Material | Body / PETG (polyethylene terephthalate copolymerization), cap / HDPE (high-density polyethylene), filter / ePTFE (extended porous ethylene tetrafluoride) |
| Type | Flat bottom (with vent cap) |
| Package Size (mm) | 325x430x190 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 30 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Thick and tough flask that can be used with shaker.Possible to easily ventilated by unscrewing lid.
Cap is provided with filter, therefore it is possible to perform gas exchange in closed system with no concern about contamination.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20125ml%201box(24pcs)/7fS036402267-1.jpg)