Bridgestone Ban Mobil 001 Alenza 235/60R18 1pc
Rp2.199.900
Persediaan
Spesifikasi Produk
Model Number | 001 |
---|---|
Unit | 1pc |
Tire Size | 235/60R18 |
Standart RIM (inch) | 18 |
Aspect Ratio | 60 |
Load Index | 103 |
Speed/SS | W |
SNI License | Yes |
SNI Number | SNI 0098:2012 No : 484/W/RE/B/X.8/2014 |
Berat (Kg) | 55.0 |
Tanggal Produk Terdaftar | 29 May 2023 |
Terakhir Diperbaharui | 22 July 2025 |
Informasi Produk
Description
Designed for luxury SUVs, Bridgestone Alenza 001 is exclusively engineered to maximise the potential on both wet and dry roads in confidence and comfort. Offering high-level braking performance, outstanding tyre life, and enhanced grip on wet and dry roads.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- 3MRB (multi-round block)Wet grip has been improved by optimizing the roundness at the edge of the rib end and raising the contact pressure at the rib center.
- CHAMFERING
Deformation of the edge curving inwards while braking is restrained by rounding the corner of the block end section. Realizing flat contact with the road while braking.
- 3D M-shaped sipe
3D M-shaped sipe is made midway through the cross-section. Sip deformation of the block while braking is restrained to prevent reduction of contact area to improve wet grip.
- Nano Pro-Tech™
A nanotechnology developed to maximally enhance the performance of a tyre by freely controlling the rubber structure at the scale of a millionth of a millimeter to suit the required performance including fuel efficiency, safety, silence, and endurance.
- Silica
Silica bonds with polymer to provide flexible characteristics in wet and low-temperature conditions. It is possible to realize both heat resistance and abrasion resistance as well as improved grip in a wide range mainly in wet and low-temperature conditions but also in high-temperature conditions.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan