Eppendorf Research Dispenser 4861000015 Medium Grey 0.5-10µL 1unit

Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number 4861000015
Unit 1unit
Catalog No. 4861000015
Volume (µl) 0.5-10
Channel 1
Berat (Kg) 2.0
Tanggal Produk Terdaftar 29 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 1-channel, variable
- 0.5 - 10 µL, medium gray
- 100 - 240 V +/-10 %, 50 - 60 Hz
Feature
- Electronic air-cushion pipette reaching new levels of simplicity, precision and reproducibility
- Intuitive handling via multi-function rocker with up is up (aspiration) and down is down (dispensing) logic and selection dial for quick and easy mode selection
- Self-explanatory color display without submenus and with ergonomic angle for optimal readability in every position
- Spring-loaded tip cone for all pipettes up to 1,000 µL for minimal tip attachment forces helps to reduce stress
- Powerful rechargeable battery for up to 8 hours operating without the need for recharging
- Separate power socket: Work can continue while charging
- Easy adjustment to external conditions (e.g. geographic height, liquids with high density)
- Lower part of pipette can be autoclaved to ensure decontamination
- 9 different languages: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Xplorer plus only: Individual programming, fixed volume settings, password protection, on/off switch, additional applications, display of service intervals

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan