Eppendorf Research Pipette Tips 30078551 1box(60pcs)

Rp5.699.900
Persediaan

Spesifikasi Produk

Model Number 30078551
Unit 1box(60pcs)
Catalog No. 0030078551
Volume (µl) 2-200
Diameter (mm) 55
Berat (Kg) 2.0
Tanggal Produk Terdaftar 29 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCR clean and sterile, 2 - 200 µL, 55 mm, yellow, colorless tips, 960 tips (10 racks x 96 tips)
Feature
- Two filter layers provide dual protection against aerosols1) and biomolecules to guard your pipette and sample
- Free of PCR inhibiting additives provide for reliable downstream results
- Available in PCR clean/Sterile (sterile and pyrogen-free)
- Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
- Lot-specific certificates are available at certificates homepage
- Certificate of filter efficiency acc. to EN 29463 available here
- Modern slim rack design with reclosable lid
- Improved sustainability through 35 % lower polypropylene consumption per rack

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan