Milwaukee Instrument Lux Meter MW700 1 Unit

#Nomor SKU S036315109
Wishlist
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number MW700
Unit 1 Unit
Environment Temperature (°C) 0 to 50 (Max RH 95%)
Battery Life (hour) ±150 Of Continuous Use
Battery Type (V) 1x9 Alkaline
Dimensions (inch) 5.6x3.1x1.25
Accuracy (%) ±6 Of Reading (±1 Digits)
Auto-off After 5 Minutes Of Non-Use
Peak Wave Length (nm) 560
Range (Lux) 0.000 to 1999, 2000 to 19999, 20000 to 50000
Range Setting Manual Through Key Buttons
Resolution (Lux) 0.000 to 1999 ±1, 2000 to 19999 -±10, 20000 to 50000 -±100
Sensor Sensitivity 100 Scotopic Lux
Sensor Stability ±2% Change/Year (In First 2 Years)
Sensor Type Silicon Photodiode (Connected To Meter)
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MW700 is a portable Lux meter designed to perform light measurements from 0 to 50000 Lux. This handy and ergonomically designed Lux meter is ideal for anyone looking for fast and reliable light measurements. This meter is suitable for a wide range of applications, such as Aquarium and Aquaculture, Hydroponic, Agriculture, Horticulture, and Environmental analysis.

The waterproof light sensor is attached to a 1.3 m (4.4') cable and is suitable to verify light intensity at the bottom of aquariums.

Average indoor lighting ranges from 100 to 1000 Lux and average outdoor sun lights about 50000 Lux. Lux is a unit that indicates the density of light that falls on a surface.

The human eye is sensitive only to blue, green, and red light, so in calculating the Lux falling on an object, only the light that the human eye sees is counted. When only infrared light falls on an object, the Lux is counted as zero since our eyes see nothing. Mathematically, a spectral weighting function becomes convolved with the actual illumination spectrum to calculate Lux exactly.

This is the formal definition of Lux and it makes Lux an unusual unit of measure. Still, Lux can be thought of as a way of measuring light in terms of what our eyes perceive. The metric unit of measure for luminance of a surface. One Lux is equal to one Lumen per square meter. One Lux equals 0.0929 footcandles.
Feature
- Fast, easy-to-read results with large digital LCD readout
- Waterproof silicon photodiode sensor attached to a 4.4' cable
- Three resolution settings - 1, 10, and 100 Lux
- Accuracy to ±6% of reading ±1 digit
- Lightweight and portable
- 150 hours of battery life with continuous use (battery included) with low battery warning
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan