YUTAKA Pressure Regulator GF2-2506-LN-V 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
Model Number | GF2-2506-LN-V |
---|---|
Unit | 1pc |
Corresponding Gas | H2 |
Inlet | W 22 Left Bag Nut |
Pressure Of Use Entrace/Exit (MPa) | 14.8/0.4 |
Side Pressure Meter Input/Output (MPa) | 25/0.6 |
Material | Main / brass, Valve Sheet / Teflon R or Daifuron, Diaphragm / Nitrile Gom Teflon (R) |
Flow Rate (L/minute) | 25 |
Type | Two-stage type with an outlet valve attached to the cylinder |
Outlet | 6mm hose opening or Rc 1/4 (PT 1/4 female screw) |
Package Size (mm) | 115x110x190 |
Berat (Kg) | 2.2 |
Tanggal Produk Terdaftar | 25 May 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Type of cleaning and assemblyof developped for special gas standard gas analyst equipment.2-steps type is 2-steps pressure-reducing, so outlet pressure is stable.
Flowmeter type can be precise flow rate setting and supply continuously.
Purge valve type can eliminate outside air mixed at the time of cylinder connection.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan