AS ONE Polishing Paper No.1000 1bag(5pcs)
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | No.1000 |
|---|---|
| Unit | 1bag(5pcs) |
| Size (mm) | 230x280 |
| Grain Size | #1000 |
| Package Size (mm) | 235x290x10 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
It is a polishing paper for dry polishing made of abrasive grains of emery powder.Emery powder does not have sharp corners, so when used for polishing, the streaks are shallow and the polishing ability is reduced.
Suitable for precision, optical, medical, and other polishing processes that require high precision and precision.
Available in a wide range of particle sizes from # 320 to # 4000, mainly for fine count dry polishing.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/i4S036260652-1.jpg)