Zkteco Panel Kontrol Akses Atlas200 2 Door 1pc
Rp4.899.900
Persediaan
Spesifikasi Produk
Model Number | Atlas200 |
---|---|
Unit | 1pc |
User Capacity | 5000 |
Number of Doors Controlled | Two Doors |
Number of Readers Supported | Atlas-200: 4 (Wiegand or OSDP Readers) |
Types of Readers Supported | ZKTeco KR Series readers and 3rd party 125kHz & 13.56MHz Wiegand, OSDP and RS-485 readers |
Number of Inputs | Atlas-200: 5 (2 Exit Buttons, 2 Door Sensors, 1 Aux) |
Number of Outputs | Atlas-200: 3 (2 Form C relays for locks and 1 Form C relay for Aux output) |
Power Supply (V) | 12 DC, 3A (PoE) |
Operating Temperature (°C) | 0 to 45 |
Browsers Supported | Chrome, Firefox, Edge |
Enclosure | Powder Coated Aluminium |
Mounting | Wall Mount |
Dimensions (Bundle Only) (LxWxH) (mm) | 380x80x280 |
Dimensions (Board Only) (mm) | 197x171 |
Events Database Capacity | 10000 transactions plus unlimited archive downloads |
Humidity (%RH) | 20 to 80 |
Communication Interface | TCP/IP, Wi-Fi, Wiegand, OSDP |
Berat (Kg) | 0.8 |
Tanggal Produk Terdaftar | 24 May 2023 |
Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
The Atlas200 RFID Access Controller is a two-door controller from the Atlas series, these are the most advanced contactless access control panels for 1, 2 and 4 doors control and a built-in web application, which eliminates the need to install any software on a desktop computer. The Atlas series supports any third party reader that works with Wiegand, RS485 or OSDP communication protocols.
Advanced access control features
No software installation required on a desktop computer. The built-in web application provides advanced access control functions, including user registration and management, door control and management, locking, reporting, room map, anti-passback, unlock card opening, group opening, card design and duress PIN codes.
Door Control and More
User-programmable auxiliary relays can be used to control lights, alarms, intrusion detection panels, additional locking devices, or any other external electrical device that can be controlled by a switch.
Capacity
The Atlas series web application supports up to 84 doors. Each panel in the Atlas series can store up to 5,000 users (cards) and up to 10,000 events.
Selecting Readers
The Atlas 400 contactless controller supports ZKTeco KR series contactless card readers. Atlas additionally supports any third party reader that supports Wiegand or OSDP communication protocols.
Mobile App
Remote door unlock, lock and restore, access to events and alarms, add/edit users and more.
Lowest Total Cost of Ownership
The Atlas Series is available in several designs to meet different project needs and reduce the total cost of ownership of an access control system. An easy-to-use built-in web application lets you get started quickly. The firmware can be updated to the latest version to keep your system up to date with the latest features and security enhancements.
Management
System management through any browser from client PCs. There is no need to install software on each client.
Easy to set up
Programming of special logic between doors is done using simple drop-down menus. No special scripts or code required.
Built-in application
Control software allows you to display the status of the doors in real time and remotely control the opening / closing of the door, report emergency conditions.
Advanced Features
Advanced access control features are built into the controller itself, including anti-passback, multi-user authentication, and duress access.
Advanced access control features
No software installation required on a desktop computer. The built-in web application provides advanced access control functions, including user registration and management, door control and management, locking, reporting, room map, anti-passback, unlock card opening, group opening, card design and duress PIN codes.
Door Control and More
User-programmable auxiliary relays can be used to control lights, alarms, intrusion detection panels, additional locking devices, or any other external electrical device that can be controlled by a switch.
Capacity
The Atlas series web application supports up to 84 doors. Each panel in the Atlas series can store up to 5,000 users (cards) and up to 10,000 events.
Selecting Readers
The Atlas 400 contactless controller supports ZKTeco KR series contactless card readers. Atlas additionally supports any third party reader that supports Wiegand or OSDP communication protocols.
Mobile App
Remote door unlock, lock and restore, access to events and alarms, add/edit users and more.
Lowest Total Cost of Ownership
The Atlas Series is available in several designs to meet different project needs and reduce the total cost of ownership of an access control system. An easy-to-use built-in web application lets you get started quickly. The firmware can be updated to the latest version to keep your system up to date with the latest features and security enhancements.
Management
System management through any browser from client PCs. There is no need to install software on each client.
Easy to set up
Programming of special logic between doors is done using simple drop-down menus. No special scripts or code required.
Built-in application
Control software allows you to display the status of the doors in real time and remotely control the opening / closing of the door, report emergency conditions.
Advanced Features
Advanced access control features are built into the controller itself, including anti-passback, multi-user authentication, and duress access.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan