Uniview Network Video Recorder NVR304-32E2 440×344×48 1pc
Rp5.599.900
Persediaan
Spesifikasi Produk
| Model Number | NVR304-32E2 |
|---|---|
| Unit | 1pc |
| Size (mm) | 440×344×48 |
| IP Video Input | 32-ch |
| Two-way Audio Input | 1-ch, RCA |
| Incoming Bandwith (Mbps) | 320 |
| Outgoing Bandwith (mbps) | 320 |
| Remote Users | 128 |
| Protocols | TCP/IP, P2P, UPnP, NTP, DHCP, PPPoE, HTTP, HTTPS,DNS,DDNS,SNMP,SMTP,NFS |
| Browser | IE (IE10/11), Firefox (Version 52.0 And Above), Chrome (Version 45 And Above), Edge (Version 79 And Above) For Windows |
| HDMI Output (Hz) | 4K (3840x2160)/30, 1920x1080p/60, 1920x1080p/50, 1280x1024/60, 1280x720/60, 1024x768/60 |
| VGA Output Frequency (Hz) | 1920x1080p/60, 1920x1080p/50, 1600x1200/60,1280x1024/60, 1280x720/60, 1024x768/60 |
| Recording Resolution | 12MP/8MP/6MP/5MP/4MP/3MP/1080p/960p/720p/D1/2CIF/CIF |
| Audio Output | 1-ch, RCA |
| Audio Compression | G.711A, G.711U |
| Synchronous Playback | 16-ch |
| Liveview Display | 1/4/6/8/9/16/25/36 |
| Corridor Mode Screen | 3/4/5/7/9/10/12/16/32 |
| FTP/Schedule/Event Snapshot | 16-ch Snapshot, Up To 1080P Resolution |
| Decoding Format | Ultra 265, H.265, H.264 |
| Liveview/Playback | 12MP/8MP/6MP/5MP/4MP/3MP/1080p/960p/720p/D1/2CIF/CIF |
| Capability | 1x12MP@30, 2x4K@30, 5x4MP@30, 10x1080P@30, 22x720P@30, 32xD1 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 19 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Support Ultra H.265/H.265/H.264 video formats- 16/32-channel input
- Supports mainstream cameras of ONVIF conformance(Profile S, Profile G, Profile T ) and RTSP protocols
- Support 1-ch HDMI, 1-ch VGA. HDMI up to 4K (3840x2160) resolution
- HDMI and VGA independent outputs provided
- Up to 12 Megapixels resolution recording
- 4 SATA HDDs, Up to 8TB for each HDD
- Support RAID 1, 5
- Various fisheye dewarping modes for live view and playback for both web interface and GUI
- ANR technology to enhance the storage reliability when the network is disconnected
- Support cloud upgrade
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Uniview%20Network%20Video%20Recorder/Uniview%20Network%20Video%20Recorder%20NVR304-32E2%20440%C3%97344%C3%9748%201pc/e7S036198511-1.jpg)