KIJO VRLA Battery JS12-9 9Ah-12V 1pc
Rp279.900
Persediaan
Spesifikasi Produk
Model Number | JS12-9 |
---|---|
Unit | 1pc |
Nominal Voltage (V) | 12 |
Nominal Capacity (Ah) | 9 |
Dimensions (mm) | 152x65x94 |
Design Life | 5 years |
Terminal | F187/F250 |
Container material | ABS |
Rated Capacity (hour) | 20 (0.35 to 10.5V) |
Internal Resistance (miliΩ) | Full Charged at 25°C : 30.0 |
Max. Discharge Current (A) | 105 (5S) |
Operating Temperature (°C) | Discharge : -20 to 50 (-4 to 122°F), Charge -20 to 50 (-4 to 122°F), Storage -20 to 50 (-4 to 122°F) |
Charge Current (A) | Max. 1.75; Recom 0.70 |
Self Discharge | 3% of capacity declined per month at 25°C |
Berat (Kg) | 2.6 |
Tanggal Produk Terdaftar | 27 April 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
General Features- High corrosion resistant performance: Pb-Ca multi-alloy grid
- High energy density and power density
- Optimized capability of instant high-current discharging
- Excellent charge acceptance ability
- Excellent deep cycle discharge capability
- Strong high and low temperature performance
- Precision sealing technology
Use
Applications- UPS/EPS
- Power systems
- Telecommunications system
- Emergency lighting, Auto control system
- Solar/wind generating storage cyclic
- Other general purpose
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan