Bostik Silicon Sealant S736 White 280ml 1pc
Rp139.900
Persediaan
Spesifikasi Produk
| Model Number | S736 |
|---|---|
| Unit | 1pc |
| Size (ml) | 280 |
| Color | White |
| 100% Modulus (N/mm²) | 0.6 |
| Application Temperature (°C) | +5 to +40 |
| Base | Oxime |
| Curing Time (mm/hour) | 2.5/24 |
| Density (g/mL) | 1.43 |
| Elongation at Break (%) | 680 |
| Movement Capability (%) | ±35 |
| Shore A Hardness | 35 |
| Tack Free Time (minute) | 42 @+23°C/50% RH |
| Temperature Resistance (°C) | -30 to +120 |
| Tensile Strength (N/mm²) | 2 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 26 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Bostik S736 SILICONE GLAZING is a high quality, high performance architectural grade 100% pure silicone sealant for curtain wall as weather seal, façade, construction and dilatation joints and other related assemblies.
Warning
- Not suitable for PE, PP, PTFE, soft plastics, neoprene and bituminous substrates- Discoloration can occur in dark places and by contact with chemicals
Use
Bostik S736 SILICONE GLAZING is specifically developed as a durable and elastic sealant for glazing and weather sealing in curtain wall, sealing for building roof and exterior wall, joint sealing for concrete, plastics (PMMA/PC) & metal and other construction and industrial applications.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan