AS ONE Glass Square Plate Blue Plate Soda Glass 100-1 1pc
Rp209.900
Persediaan
Spesifikasi Produk
Model Number | 100-1 |
---|---|
Unit | 1pc |
Size (mm) | 100x100 |
Thickness (mm) | 1±0.2 |
Material | Blue plate (soda) glass |
Cut Tolerance Outer Dimension (mm) | ±0.5mm (standards) |
End Face | Chamfering finish |
Package Size (mm) | 100x100x1 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 18 April 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Has excellent thermal shock resistance and small thermal expansion, and exhibits excellent heat and shock resistance in all fields. It has high optical transparency and low optical distortion We can make custom products. It can be cut from 0.1 mm units to the desired size.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan