AS ONE Filter Tip 0K-ETS-UT 1bag(1000pcs)
Rp599.900
Persediaan
Spesifikasi Produk
| Model Number | 0K-ETS-UT |
|---|---|
| Unit | 1bag(1000pcs) |
| Adaptive Capacity (μL) | 0.1 - 10 |
| Conform Pipette | NPP-2, 10, NPX, NPX2-2, 10, NPLO, NPLO2-2, NP7-8V, 12V, NLE-10, , NPF-10 |
| Package Size (mm) | 170x245x30 |
| M Code | 20863072 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 April 2023 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Molded to reduce surface tension at tip point and has good liquid-cut property. Exhibits excellent air-tightness and drainage performance, and allows highly accurate sampling. Refill type is inecologically friendly package that allows to skip tip setting procedure and reduces wastes.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/quS035890966-1.jpg)