AS ONE Filter Tip ART 2139-HR 1box(96pcsx10trays)

#Nomor SKU S035878117
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number 2139-HR
Unit 1box(96pcsx10trays)
Conform Pipette (Finnpipette) (μL) 1 - 10
Conform Pipette (Bench Mate) (μL) 0.5 - 10
Length (mm) 31.3
Package Size (mm) 295x180x135
M Code 20870298
Berat (Kg) 1.1
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Hydrophobic filter prevents contamination during suction and discharge of sample while keeping accuracy of dispensing amount of pipette. Tip point is 50% thinner than common tips (called micropoint design) to ensure excellent accuracy during sucking small amount of sample. RT type enables to save space by stacking trays of refilling packs. Possible to smoothly perform refilling work without deteriorating sterility

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan