AND Digital Personal Electronic Balance EK-15KL 1pc

#Nomor SKU S035845195
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number EK-15KL
Unit 1pc
Weighing capacity (kg) 15
Minimum Display 0. 1g
Maximum Count Value 150/000
Minimum unit mass (g) 0. 1
Power AC Adapter (AX-TB266), or lead Battery (sold separately)
Weighing Table Dimensions (mm) 300x210
Dimensions (mm) 315x340x120
Mass (kg) 4.2
Package Size (mm) 410x440x225
Berat (Kg) 5.6
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Introducing a large model in the EK series. EK -15 KL is a high resolution electronic balance with a resolution of 1/150, 000. Large stainless steel measuring dish measuring 300 (W) x 210 mm. It is a backlit liquid crystal display screen, so it can be used in dark places. Equipped with RS -232 C as standard, it can be connected to a printer or PC. You can output GLP-compliant data by using RS -232 C. The optional lead battery allows cordless operation. Comes with comparator display and auto power off function.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan