Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller BD-7.5EPM 10HP, 10/8 - 10bar, 0.41 - 1.03m³/min 1unit

#Nomor SKU S035784166
Wishlist
Rp85.999.900
Persediaan

Spesifikasi Produk

Model Number BD-7.5EPM
Unit 1unit
Power (HP) 10
Pressure (bar) 10/8-10
Free Air Delivery/Discharge Pressure (m³/minute) 0.41-1.03
Driven Mode Permanent Magnet Synchoronous
Lubricant (L) 4
Noise (dBA) 62 ± 2
Air Outlet Pipe Diameter (inch) ZG 1/2
Length (mm) 900
Width (mm) 600
Height (mm) 820
Ambient Temperature (°C) -5 to +40
Cooling Mode Air-Cooling
Electricity (V/Ph/Hz) 220/380/415/440/460/480/3/50/60
Berat (Kg) 190.0
Tanggal Produk Terdaftar 11 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intelligent PM VSD Screw Air Compressor
EPM Series
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- With lots of technology patents.
- Remote control system provided.
- With latest air end and one-shaft structure make it more compact, stable and effective.
- High-efficiency PM motor saves about 6-7% more energy compared with 3 phase asynchronous motor.
- Due to the intelligent VSD technology, this air compressor saves 42% more energy than a fixed speed one.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait