Fargo Dual Side Base Model Printer DTC1500 1unit
Rp22.999.900
Persediaan
Spesifikasi Produk
Model Number | DTC1500 |
---|---|
Unit | 1unit |
Print Method | Dye Sublimation / Resin thermal transfer |
Resolution (dpi) | 300 (11.8 dots/mm) continuous ton |
Color | Up to 16.7 million / 256 shades per pixel |
Print Speed | 6 seconds per card (K*); 16 seconds per card (YMCKO*); 24 seconds per card (YMCKOK*) |
Accepted Standard Card Sizes | CR-80 (L 3.375xW 2.125inch/L 85.6 x W 54mm); CR-79 (L3.313xW 2.063inch/L 84.xW 52.4mm) |
Print Area | CR-80 edge-to-edge (L 3.36xW 2.11inch/L 85.3xW 53.7mm); CR-79 (L 3.3xW 2.04inch/L 83.8xW 51.8mm) |
Accepted Card Thickness | 0.009-0.040inch / 9-40 mil /0.229-1.016mm |
Accepted Card Types | PVC or polyester cards with polished PVC finish; monochrome resin required for 100% polyester cards; optical memory cards with PVC finish; rewrite |
Input Hopper Card Capacity | 100 cards (.030inch/0.762mm) |
Output Hopper Card Capacity | Up to 100 cards. (0.030inch/0.762mm) |
Card Cleaning | Card cleaning roller integrated into ribbon cartridge; cleaning roller is automatically replaced with each ribbon chang |
Memory RAM (MB) | 32 |
Software Drivers | Windows® 7, 8, 8.1 and 10 (32 bit & 64 bit) / Windows Server 2003, 2008, 2012 |
Interface | USB 2.0, Standard Ethernet with internal print server (Note: Ethernet optional on BIS-Certified Units) |
Operating Temperature (°F/°C) | 65 to 80/18 to 27 |
Humidity (%) | 20–80 non-condensing |
Dimensions (inch/mm) | Printer: H 9.8xW 18.7xD 9.2/H 249xW 475xD 234, Printer + lam: H 18.9x W 18.7xD 9.2/H 480xW 475xD 234 |
Agency Listings | Safety: UL 60950-2, CSA C22.2 (60950-07), and CE; EMC: FCC Class A, CE (EN 55022 Class A, EN 55024), CCC, BSMI, KC |
Supply Voltage (V/Hz/A) | AC 100-240, 50-60, max. 1.6 |
Supply Frequency (Hz) | 50/60 |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 04 April 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The DTC1500 offers the convenience and lower cost of high-capacity consumables along with a comprehensive feature set and innovative, easy-to-implement security elements - enabling organizations to routinely issue highly secure cards and IDs at a fraction of the cost without sacrificing quality. Designed for government ID projects, universities and colleges, K-12 schools, healthcare facilities, and small-to-medium corporations, the DTC1500 boasts of distinctive security features ideal for these organizations. A built-in, custom watermark overlay function allows for the application of a customized transparent security image such as a logo, symbol, or text - to be integrated as a permanent watermark within the printed card’s overlay panel - making duplication virtually impossible. The DTC1500 custom watermark provides organizations with a cost-efficient way to significantly increase card security and thwart would be-counterfeiters without additional investment in holographic overlaminates or foil cards.
The DTC1500 also comes equipped with a unique resin scramble data protection feature - providing an additional layer of security by hiding any information printed with a resin panel - rendering the panel unreadable. Standard password protection and AES 256 data encryption provide additional peace of mind. Beyond robust security, the DTC1500 offers innovative printing features such as resin threshold. Resin threshold allows for true “K-panel” printing when desired by allowing printer operators to manually set and adjust precisely when the resin K panel is utilized based on color concentration. As a result, text and barcodes are darker and more crisply defined.
What’s more, built-in dual-side printing can be activated with the simple use of an RFID tag making after-purchase upgrades virtually effortless. Due to its modular, scalable design - optional lamination or encoding modules can also be added at any time. Security, lower cost, innovation, and versatility - it all comes standard with the DTC1500.
DIRECT-TO-CARD PRINTER
- Innovative, built-in security features - Easy-to-implement security features such as resin scramble data protection and custom overlay watermark come standard on every unit.
- Low-cost, high-capacity consumables - High-capacity, full and half-panel color ribbons significantly lower cost-per-card and reduce total cost of ownership.
- Highly versatile - Powerful printing in a modular, scalable design that simplifies in-field equipment upgrades and migration to higher levels of security.
- Earth friendly - GreenCircle® Certified for efficient energy consumption and eco-friendly (ECO) refill ribbons.
The DTC1500 also comes equipped with a unique resin scramble data protection feature - providing an additional layer of security by hiding any information printed with a resin panel - rendering the panel unreadable. Standard password protection and AES 256 data encryption provide additional peace of mind. Beyond robust security, the DTC1500 offers innovative printing features such as resin threshold. Resin threshold allows for true “K-panel” printing when desired by allowing printer operators to manually set and adjust precisely when the resin K panel is utilized based on color concentration. As a result, text and barcodes are darker and more crisply defined.
What’s more, built-in dual-side printing can be activated with the simple use of an RFID tag making after-purchase upgrades virtually effortless. Due to its modular, scalable design - optional lamination or encoding modules can also be added at any time. Security, lower cost, innovation, and versatility - it all comes standard with the DTC1500.
DIRECT-TO-CARD PRINTER
- Innovative, built-in security features - Easy-to-implement security features such as resin scramble data protection and custom overlay watermark come standard on every unit.
- Low-cost, high-capacity consumables - High-capacity, full and half-panel color ribbons significantly lower cost-per-card and reduce total cost of ownership.
- Highly versatile - Powerful printing in a modular, scalable design that simplifies in-field equipment upgrades and migration to higher levels of security.
- Earth friendly - GreenCircle® Certified for efficient energy consumption and eco-friendly (ECO) refill ribbons.
Feature
OPTIONAL FEATURES:- Built-in dual-side printing can be activated with the simple use of an RFID tag making after-purchase upgrades virtually effortless.
- Card lamination module for applying overlaminates to produce highly secure and durable cards.
- Technology card encoders that allow you to easily migrate to contact and contactless smart card technologies (including but not limited to iCLASS SE® or MIFARE®) or simple magnetic stripe and proximity cards as needed.
- A Wi-Fi® accessory allows you to conveniently print anywhere, anytime.
Print Ribbon Options
Wide array of ECO-friendly, high-capacity print ribbons from K to YMCKOKO. Laminate patch options from full card coverage and half
panel polyester overlaminates to off-the-shelf and fully custom holographic overlaminates are all available from HID. Available print
ribbons include:
- Full-color with resin black and overlay panel, YMCKO*, 500 prints
- Full-color with two resin black panels and overlay panel, YMCKOK*, 500 prints
- Full-color with two resin black panels, YMCKK*, 500 prints
- Full-color half-panel with resin black and overlay panel, YMCKO*, 850 prints
- Full-color half-panel with two resin black panels and overlay panel, YMCKOK*, 650 prints
- Full-color half-panel with two resin black panels and overlay panels, YMCKOKO*, 500 prints
- Resin black, K*, 3000 prints
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan