AS ONE Contrast Ratio Test Paper Checkered Pattern (Large) 1set

#Nomor SKU S035740032
Wishlist
Rp6.199.900
Persediaan

Spesifikasi Produk

Unit 1set
Size (mm) 160x300
Package Size (mm) 160x305x30
M Code 21308787
Berat (Kg) 2.0
Tanggal Produk Terdaftar 03 April 2023
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Approved Item:Possible to used for measurements regarding contrast ratio, leveling property, drooping property, color differences, gloss, drying time and presence of polish(approved item of Japan Paint Inspection and Testing Association)
Sealing Type:Possible to see contrast ratio in parts and be easily attached to parts
Vertical Monochrome A Type:Draws in solvents and paints
Coating Type:Draws in solvents and paints (white side of vertical monochrome A type only)
Checked(Large):Can measure contrast ratio for 20*mm* squares, and be used by cutting white and black squares of 20*mm* on sides
HP Sheet(Vertical Monochrome):No color changes even when exposed to 250℃ for 20minutes(for high temperature baking)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan