Interscience Colony Counter 436300 1unit
Rp359.999.900
Persediaan
Spesifikasi Produk
Model Number | 436300 |
---|---|
Unit | 1unit |
Material | stainless steel (SUS304) |
Camera | OS color camera (1 megapixel) |
Supported OS | Windows (R) 7/8 / 10 |
Size (mm) | 270x270x290 |
Count Required (colonies/s) | 1000 |
Minimum Colony Size (mm) | 0.1 < |
Multilingual Software (Included) | Japanese, English, French, Chinese, and Russian |
PC Connections | USB |
Power Supply | AC100V 50/60Hz |
Berat (Kg) | 12.4 |
Tanggal Produk Terdaftar | 03 April 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.Recommended using Converter/Trafo Step Up/stabilizer minimum 1500N atau 1500VA. We have some recommendation product : S028015192 or S004395010. If Prefer Japan Standar : S035656395 & S035656401
Feature
Compatible with pouring, surface-application, and spiral methodsScan300 is perfect when need colony counter not requiring color coding
Scan500 and 1200 analyze the color differences of colonies and media so that fragments and other items that are not colony can be color-coded and excluded from the count
Use of adapter(sold separately)provides compatibility with wide variety of samples(Scan1200 only)
Detected colonies are indicated by “+” marks on the image within one second and overlapping colonies are automatically separated
Data and images are automatically saved to enable recounting
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan