KANOMAX Climomaster Wind Velocity Meter Probe Wind Sensor 6543-21 1pc

#Nomor SKU S035725824
Wishlist
Rp26.999.900
Persediaan

Spesifikasi Produk

Model Number 6543-21
Unit 1pc
Responsiveness (s) Approximately 7
Package Size (mm) 35x35x290
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Measuring accuracy is the top class of thermal anemometer
It corresponds to measured temperature range of minus(-20~70℃)
Air flow switching is easy to register duct dimensions in advance
6531-21・6541-21:Suitable for the place where wind direction is known such as air inlet and outlet of air-conditioning equipment
6542-21:Horizontal omnidirection
No concerning to wind direction at inserting into the duct
Good for small inspection hole
6551-21:Suitable for measuring at narrow spaces with omnidirectional *01* miniature spherical sensor and shield cable
6533-21・6543-21:Horizontal omnidirection
Wide vertical omnidirection
Suitable for room where wind direction is not known (such as clean room)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan