KANOMAX Climomaster Wind Velocity Meter 6501-00 1unit

#Nomor SKU S035725794
Wishlist
Rp37.999.900
Persediaan

Spesifikasi Produk

Model Number 6501-00
Unit 1unit
Size (mm) 88x51x188
Output Function Digital output, USB (auto-switching to RS-232C at the time of connecting to printer)
Accessories AA manganese batteryx6, Probe cable (2m)x1, USB cablex1, Carrying casex1
Power Supply 100
Accuracy Wind speed/+/- 2%rdg or 0.015m/s, whichever is larger
Berat (Kg) 2.2
Tanggal Produk Terdaftar 03 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Measuring accuracy is the top class of thermal anemometer
It corresponds to measured temperature range of minus(-20~70℃)
Air flow switching is easy to register duct dimensions in advance
6531-21・6541-21:Suitable for the place where wind direction is known such as air inlet and outlet of air-conditioning equipment
6542-21:Horizontal omnidirection
No concerning to wind direction at inserting into the duct
Good for small inspection hole
6551-21:Suitable for measuring at narrow spaces with omnidirectional *01* miniature spherical sensor and shield cable
6533-21・6543-21:Horizontal omnidirection
Wide vertical omnidirection
Suitable for room where wind direction is not known (such as clean room)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan