Scotch Electrical Tape 700 Black 19mmx20m 1pc
Rp18.000
Persediaan
Spesifikasi Produk
Model Number | 700 |
---|---|
Unit | 1pc |
Size (mmxm) | 19mmx20m |
Color | Black |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 30 March 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Scotch® Vinyl Electrical Tape 700 is a commercial grade, vinyl insulating tape. It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions (including sunlight).
Scotch® Vinyl Electrical Tape 700 is a commercial grade, vinyl insulating tape. It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions (including sunlight). It is a polyvinyl chloride (PVC) tape that is flame retardant and conformable. It also provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape".
Scotch® Vinyl Electrical Tape 700 is a commercial grade, vinyl insulating tape. It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions (including sunlight). It is a polyvinyl chloride (PVC) tape that is flame retardant and conformable. It also provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape".
Feature
- Durable PVC backing and strong adhesive offer excellent electrical and mechanical protection- Black color
- Polyvinyl chloride (PVC) tape that is flame retardant and conformable.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan