Black Diamond Ultralight Ice Screw Climbing Gear 13cm 1pc

Rp1.599.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (cm) 13
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 March 2023
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for ski mountaineering, glacial travel and high-end alpinism, the Ultralight Ice Screw says it all in the name. Weighing in at 45% lighter than our Express Screws, the Ultralight Screw combines a steel tip with an aluminum body and forged aluminum hanger that features two clip-in points. The innovative wire-gate Express handle shaves more weight and also clicks open and closed. The Ultralights are also easily identified by length with the classic BD color scheme.
Feature
- Aluminum body with steel tip
- Aluminum forged hanger with two clip-in points
- Wire-gate Express handle
- Color-coded Express knobs

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan