Polyform US F2 White 1pc
Rp909.900
Persediaan
Spesifikasi Produk
Model Number | F2 |
---|---|
Unit | 1pc |
Color | White |
Diameter (mm) | 215 |
Length (mm) | 610 |
Eye Diameter (mm) | 22 |
Buoyancy (kg) | 16 |
Berat (Kg) | 2.0 |
Tanggal Produk Terdaftar | 24 March 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
F-series cylindrical fenders are offered in 12 different sizes to fit vessels ranging from the smallest dinghy up to commercial ships and Navy vessels.
The easily recognizable blue, rib-reinforced rope holds are solid right trough and are made by high pressure injection molding that secures the highest breaking strength.
The fenders are tested for strength and flexibility in temperatures ranging from -30oC to +50oC, and feature high abrasive resistance and high energy absorption (up to 3.8 ton meter for F-13) making them suitable for ships of up to 1500 ton d/w (F-13).
The easily recognizable blue, rib-reinforced rope holds are solid right trough and are made by high pressure injection molding that secures the highest breaking strength.
The fenders are tested for strength and flexibility in temperatures ranging from -30oC to +50oC, and feature high abrasive resistance and high energy absorption (up to 3.8 ton meter for F-13) making them suitable for ships of up to 1500 ton d/w (F-13).
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan