Crosby Missing Link G-335 7/16inch 1pc

#Nomor SKU S035596738
Wishlist
Rp369.900
Persediaan

Spesifikasi Produk

Model Number G-335
Unit 1pc
Chain Size (inch) 7/16
Working Load Limit (lbs) 3625
Dimension A (inch) 0.47
Dimension B (inch) 1.28
Dimension C (inch) 0.59
Dimension D (inch) 0.59
Dimension E (inch) 2.34
Dimension F (inch) 1.53
Dimension G (inch) 0.53
Berat (Kg) 0.1
Tanggal Produk Terdaftar 24 March 2023
Terakhir Diperbaharui 23 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Forged steel - Quenched & Tempered.
• Integral rivets join the two halves.
• After making connections, rivets must be peened.
• All sizes have countersunk rivet holes.
• Meets or exceeds the performance requirements of Federal Specifications RR-C-27lG, Type II, except for those provisions required of the contractor.
• Not suitable for use with Grade 80 or Grade 100 chain and chain slings used in overhead lifting.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait