Bante Portable Conductivity Meter Bante520-CN 1unit
Rp5.899.900
Persediaan
Spesifikasi Produk
Model Number | Bante520-CN |
---|---|
Unit | 1unit |
Range (Conductivity) | 0 to 20.00, 200.0, 2000 µS/cm, 20.00, 200.0 mS/cm |
Resolution (Conductivity) | 0.001, 0.01, 0.1, 1, Automatic |
Accuracy (Conductivity) (% F.S.) | ±0.5 |
Calibration Points (Conductivity) | 1 to 3 points |
Calibration Solutions (Conductivity) | 10 µS / 84 µS / 1413 µS / 12.88 mS / 111.8 mS |
Temperature Range (°C) | 0 to 105 (32 to 221°F) |
Temperature Resolution (°C) | 0.1 |
Temperature Accuracy (°C) | ±0.5 (±0.9°F) |
Calibration Temperature Range (°C) | Reading ±10 |
Temperature Compensation (°C) | 0 to 100 (32 to 212°F), Manual or Automatic |
Temperature coefficient | Linear (0.0 to 10.0%/°C) / Non-linear / Pure water |
Reference Temperature (°C) | 20 / 25 |
Cell Constant | K=0.1 / 1 / 10 |
Auto-Power Off | 30 Minutes After Last key Pressed |
Memory | Stores up to 100 Data Sets |
Output | USB Communication Interface |
Connector | 6-pin mini-DIN, 3.5 mm Jack Socket |
Display | Custom LCD (80x60 mm) |
Power Supply | 3x1.5V AA Batteries or 5V DC Power Adapter |
Dimensions (mm) | 170x85x30 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 20 March 2023 |
Terakhir Diperbaharui | 04 July 2025 |
Informasi Produk
Description
Bante520 Portable Conductivity Meter
Economy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
Economy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
Feature
Features:-Economy portable conductivity meter is equipped with a backlit LCD display.
-1 to 3 points calibration with automatic recognition for conductivity standards.
-Selectable cell constant (K=0.1/1/10), reference temperature (20/25°C), linear/non-linear and pure water compensation modes.
-Automatic temperature compensation corrects conductivity measurment to reference temperature.
-Auto-Read function senses and locks the measurement endpoint.
-Auto-Power Off effectively conserves battery life.
-Setup menu allows setting the number of calibration points, temperature unit, etc.
-Reset function automatically resumes all settings back to the factory defaults.
-Expanded memory stores or recalls up to 100 data sets.
-USB communication interface for data transfer or connecting a power adapter to meter.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan