ANSELL Sarung Tangan Gamex LTX Textured Powder 6-6.5 1box

#Nomor SKU S035573302
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Unit 1box
Size 6-6.5
Certification AS/NZS 4179 ASTM D6978; ASTM F739; EN 16523-1; K P T EN 455 1-4; JIS T9107 ISO 10282
Material Natural Rubber Latex
Powder Content Powder-Free
Color Natural
Thickness Standard
Cuff Style Straight With Surefit™ Technology
External Glove Surface Smooth With Micro-Textured Finish
Internal Glove Surface Polymer Coated with Dermashield Technology
Allergy Prevention None
Grip Level Moderate
Double Gloving Recommendation Outer Glove
Tested For Use With Chemotherapy Drugs Yes, In Accordance With Astm D6978 (Not Listed In The Us Fda 510K)
Freedom From Holes (Inspection Level I) 0.65 AQL
Sterile Yes
Berat (Kg) 0.4
Tanggal Produk Terdaftar 17 March 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Enhanced grip: The micro-textured finish and special external surface treatment of these sterile surgical gloves deliver confident handling of surgical instruments under dry or damp conditions
- Optimized tactile sensitivity: Ideal glove thickness ensures the tactile sensitivity glove wearers need without compromising barrier protection
- Effortless donning and doffing: A unique internal coating made possible by Ansell’s donning aid technology enables easy donning and doffing under dry or damp hand conditions, be it the first don or during intra-operative procedures
- Chemo-tested: Tested to ASTM D6978, these sterile latex gloves are safe to use with a wide range of chemotherapy drugs*
CAUTION: Safe use of these gloves by latex-sensitized individuals has not been established. This product contains natural rubber latex, which may cause allergic reactions.
*Contact Ansell Customer Service for specific chemotherapy drug permeation times and recommendations
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan