SAMOA Pneumatic Piston Oil Pump PN 351120 1unit
Rp8.999.900
Persediaan
Spesifikasi Produk
Model Number | PN 351120 |
---|---|
Unit | 1unit |
Application | Universal Stub Pump |
Delivery (L/minute) | 20 |
Air Consumption 1 (nl/minute) | 150 |
Fluid Inlet (Short Pump Only) (inch) | 1 BSP (F) |
Fluid Outlet (inch) | 3/4 NPSM (F) |
Air inlet (inch) | 1/4 BSP (F) |
Maximum Fluid Outlet Pressure (bar) | 10 |
Maximum Free Flow Delivery 2 (L/minute) | 52 |
Air Motor Diameter (mm) | 51 |
Noise Level 3 (dB) | 80 |
Air Motor Effective Diameter (mm) | 35 |
Pump Pressure Ratio | 0.0424 |
Pump Tube Height (mm) | 215 |
Total Height (mm) | 500 |
Air Motor Stroke (mm) | 75 |
Wetted And Seal Materials | Aluminium / Steel / NBR / Acetal / Polyurethane |
Air Pressure Operating Range (bar) | 1.5 - 10 |
Berat (Kg) | 2.5 |
Tanggal Produk Terdaftar | 15 March 2023 |
Terakhir Diperbaharui | 26 August 2025 |
Informasi Produk
Description
Double acting air operated low pressure pumps for transferring lubricants. Pumps include height adjustable 2" BSP (M) bung adaptor for tank or drum bung mounting. Built in port for optional pressure relief valve (PN 609 007).
Feature
- Fluids HandledSynthetic and mineral based lubricants, Transmission fluid, Hydraulic oil, Diesel.
Use
Service shops, In plant oil transfer, Agriculture, Marine, Mining and construction.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan