JETECH TOOL Slotted Go Thru Screwdriver GTH5-100 5x100mm 1pc
Rp57.000
Persediaan
Spesifikasi Produk
Model Number | GTH5-100 |
---|---|
Unit | 1pc |
Dimension A-B (mm) | 0.8 - 5 |
Dimension C (mm) | 5.55 |
Dimensions d (mm) | 32 |
Dimension P (mm) | 100 |
Dimension L (mm) | 200 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 09 March 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Jetech go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damage
Jetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsion
Jetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsion
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The material of shaft: CR-V Nickel Steel- It can be knocked by the hammer
- The shaft goes through wholly
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan