JETECH TOOL Socket SQ 1/2inch Set SK1/2-37SP 8-32mm 1set(37pcs)

Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number SK1/2-37SP
Unit 1set(37pcs)
1/2 Metric Socket (mm) 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 27, 30, 32
1/2 Metric Deep Socket (mm) 10, 11, 12, 13, 14, 15, 17, 19
1/2 Soft Grip Quick Release Ratchet Wrench 1
1/2 Tri-Function Join (hole3/8-head1/2) 1
1/2 Universal Joint 1
1/2 Metric Spark Plug Socket (mm) 16, 21
1/2 Extension Bar (Inch) 5, 10
1/2 Hingle Handle 1
Berat (Kg) 12.4
Tanggal Produk Terdaftar 09 March 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jetech Socket The inner part of handle is made of advanced PP material and the outer part is made of the elastic rubber resin to advance the grab feel and torsion. 45 teeth geared structure enables rotation angle at 8 degree, convenient to use in narrow space. One piece internal crescent shaped gear makes the products durable enough against wear off. Internal part is made by cold extrusion forming to ensure precision
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan