Swan Oil-less Air Compressor DRS-215-50l 50L 1unit
Rp19.999.900
Persediaan
Spesifikasi Produk
Model Number | DRS-215-50l |
---|---|
Unit | 1unit |
Power (kW/hp) | 1.1 / 1.5 |
Capacity FAD (L/minute) | 200 |
Capacity (FAD) (cfm) | 7 |
Tank Capacity (L) | 50 |
Pressure (kg/cm) | 16 |
Pressure (psi) | 230 |
Voltage (V/Phase) | 220 / 1 |
Berat (Kg) | 48.0 |
Tanggal Produk Terdaftar | 07 March 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
High quality components. Reliable and easy maintenance. Low noise, high efficiency filter to reduce noise. Equipped with anti-vibration pad to achieve low vibration. High efficient motor with built-in over-current protector and over-heat protection inside. Air discharge tube is made of stainless steel.
Feature
- DRS Series Bare PumpThe components for DRS bare pump are high-quality, high reliability, and easy-to-maintain, the bare pump equipped with high-quality cushions to absorb vibration leads to low noise and low vibration. The motor for the pump is with built-in over-current protector and over-heat protection inside, Air discharge tube is made of stainless steel to prevent the tube getting rusty; if there are rust in the discharge tube, the compressed air will be polluted by the rust.
- Portable Design
The portable model is much flexible, easy to carry on, and portable anytime anywhere. It has a mobile handle and rubber wheels, which are light and easy to move. With the rubber wheel, it can stabilize the air compressor by preventing slippage.
- High-reliability Components
We use high-quality components such as a pressure switch, check valve, pressure gauge, solenoid valve, safety valve, and also the unloading solenoid valve to re-start the pump smoothly if power is cut off during operation.
- Powder Coating Air Tank
The air tank is made of high-strength steel, and the outer surface is coated with powder painting to create exquisite appearance and hard finish for long lasting. The inner surface is coated with epoxy to avoid rusting(optional).
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan