Kennedy Chrome Vanadium Combination Spanner KEN5822640K 12mm 1pc
Rp71.000
Persediaan
Spesifikasi Produk
Model Number | KEN5822640K |
---|---|
Unit | 1pc |
Size System | Metric |
eclassCode | 21040105 |
End Style | Combination |
Insulated | No |
Metric or Imperial | Metric |
Single or Double End | Double End |
Overall Length (mm) | 160 |
Spanner Size (mm) | 12 |
Size (mm) | 12 |
Material | Chrome Vanadium |
Technical Data Sheet (TDS) | TDS Model S035493365 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 02 March 2023 |
Terakhir Diperbaharui | 10 July 2025 |
Informasi Produk
Description
Manufactured from chrome vanadium steel with a chrome satin finish body and highly polished heads, this range of metric sized combination spanners are the ideal product for professionals and DIY enthusiasts alike. With a 15° open jaw angle to shank and ring end offset with a head angle of 13°, each product is chrome plated to aid in the prevention of corrosion. Available in a variety of sizes and specifications to suit your needs.
Feature
- Manufactured from chrome vanadium steel for resilience and quality performance over time- Chrome plated satin finish to bolster resistance to wear and tear as well as corrosion
- Highly polished heads make easy work of even the tightest bolts
- Available to purchase in a variety of sizes and specifications to ensure you choose the correct size for your requirements
Typical Applications
- Ideal for use by professionals such as mechanics, plumbers, electricians, engineers, mechanics, general purpose handiwork and DIY enthusiasts
Standards and Approvals
- Conform to DDIN 3113
Use
- Ideal for use by professionals such as mechanics, plumbers, electricians, engineers, mechanics, general purpose handiwork and DIY enthusiastsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |