Takashima Sangyo Bottom Polishing Brush Straight Type (Cylindrical) E-008 0.3mm 1pack(5pcs)
Rp559.900
Persediaan
Spesifikasi Produk
| Model Number | E-008 |
|---|---|
| Unit | 1pack(5pcs) |
| Internal capacity | 1 |
| Wire Diameter (mm) | 0.3 |
| Shaft Length (mm) | 25 |
| Hair length (mm) | 25 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
It is ideal for narrow areas that cannot be processed with the wheel/cup/bevel type for the bottom of the inner surface of parts and blind holes.
Warning
- Brush users in the area and those around them must wear protective gear- Please confirm the Product Name and product details on Attribute Information
- Image on this page only as Representative Image. It will follow the Model Number Information.
Use
It is used for removing rust from corners and L-shaped parts, and for removing scale after welding.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Takashima%20Sangyo%20Bottom%20Polishing%20Brush%20Straight%20Type%20(Cylindrical)%20E-008%200_3mm%201pack(5pcs)/pfS035342915-2.jpg)