Daytona CVT Spring 4801 +20%(1500RPM) Beat, Vario, Scoopy White 1pc
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | 4801 |
|---|---|
| Unit | 1pc |
| Compatible for | Beat, Beat Fi, Vario, Scoopy |
| Color | White |
| Speed (rpm) | 1500 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 07 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Daytona Ultradrive Cvt Clutch Spring 20% Up
Clutch Cvt Spring Designed 20% Harder Than The Original Spring
This Replacement Spring Can Increase Motorcycle Acceleration Instantly
Recommend For Use In Racing Or Medium-High Engine Modifications
For Engines That Have Been Modified, To Get Maximum Performance At Low And Top Speeds, Changing Weight Roller Weight May Be Needed.
Clutch Cvt Spring Designed 20% Harder Than The Original Spring
This Replacement Spring Can Increase Motorcycle Acceleration Instantly
Recommend For Use In Racing Or Medium-High Engine Modifications
For Engines That Have Been Modified, To Get Maximum Performance At Low And Top Speeds, Changing Weight Roller Weight May Be Needed.
Feature
Made From The Highest Grade Material Swosc-VMade In Japan With Jis G 3561 Standard, Which Is Commonly Used For The Manufacture Of Springs That Are Resistant To High Temperatures
The Wire Diameter Is Bigger
With Double-Shot Peening Treatment And Cold Pre-Stressing
More High Temperature Resistance And Higher Saturation Levels
Complete Spring Rate Options For Various Types Of Use
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Beat%2C%20Vario%2C%20Scoopy%20White%201pc/i9S035259657-1.jpg)