Chugoku Marine Paint Epicon Finish HB Black (CS-650) 20kg 1set

Rp3.199.900
Persediaan

Spesifikasi Produk

Unit 1set
Color Black (CS-650)
Size (kg) 20
Type Epoxy / Polyamide finish coat, high-build
Mixing Ratio Base : Hardener = 73 : 27 (by volume) , 80 : 20 (by weight)
Flash Point (°C) Base = 23; Hardener = 27
VOC (g/L) 389 (EPA Method-24)
Solid By Volume (%) 60.0 ± 2
Theoretical Coverage (L/m²) 0.08 - 0.21
Theoretical Coverage (m²/L) 12.0 - 4.80
Film Thickness (microns) Wet : 83 - 208; Dry : 50 - 125
Drying Time Set to Touch (hour) 10°C : 2; 20°C : 1; 30°C : 0.5; 40°C : 0.25
Drying Time Hard Dry (hour) 10°C : 18; 20°C : 10; 30°C : 8; 40°C : 6
Painting Interval (hour) 10°C : 18-30; 20°C : 10-21; 30°C : 8-14; 40°C : 6-7
Pot Life (hour) 10°C : 14; 20°C : 8; 30°C : 5; 40°C : 3
Method of Application Airless spray, Brush, Roller
Minimum Recommended Weather Temperature (°C) -
Maximum Recommended Weather Humidity (%RH) 85
Thinner CMP-31
Preceding Coats Zinc rich primer coating such as , Epicon Zinc HB-2 , Galbon S-HB , etc.
Berat (Kg) 21.3
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EPICON FINISH HB based on epoxy and polyamide curing agent, has high-build excellent durability and adhesion properties , toughness , impact and abrasion resistance and excellent resistance to sea water, water oil and chemical. It is suitable as a finish coat for protection of steel ships , bridges and steel structure.
Use
Recommended Use :
Finish coat of EPICON system of steel ships, bridges and other steel structures

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan