Findeva Piston Vibrator FPLF-60-M 1pc

#Nomor SKU S035204985
Wishlist
Rp9.899.900
Persediaan

Spesifikasi Produk

Model Number FPLF-60-M
Unit 1pc
Dimension A (mm) 154
Dimension B (mm) Ø 94
Dimension C (mm) 110
Dimensions d (mm) 90
Dimension E (mm) 20
Dimension F (mm) 8.8
Thread G (inch) G 1/4
Thread H (inch) G 3/8
Thread J (inch) G 1/4
Dimensions k M16
Vibrations @2bar (x1000min-1) 1.95
Vibrations @4bar (x1000min-1) 2.4
Vibrations @6bar (x1000min-1) 2.7
Centrifugal Force @2bar (N) 610
Centrifugal Force @4bar (N) 1400
Centrifugal Force @6bar (N) 2170
Air Consumption at 2bar (L/minute) 90.0
Air Consumption at 4bar (L/minute) 160
Air Consumption at 6bar (L/minute) 270
Berat (Kg) 4.1
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Piston-Vibrators FPLF-50 bis 95
Lubrication-free pneumatic vibrators for linear vibration with unlimited fine-tuning facilities for amplitude and frequency.
Properties
- Quiet and efficient
- Lubrification-free
- Rated frequency 1800 – 2800 min-1
- Force 490 – 6150 N
- Continuously variable
- Applicable up to 120°C, HT version up to 150°C and LT version down to -40°C on request
- Resistant against extreme environmental conditions
- Also available with ATEX certification
Construction
Extra hard and corrosion-resistant surface through alumi nium oxide, generated by titaniferous electrolyte.
Field of application
- For foodstuffs and pharmaceuticals,
- Driving conveyor and discharge chutes
- Loosening or compacting of bulk solids
- Activating of mechanical processes
- Filling facilities
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan