Findeva Piston Vibrator FPLF-18-L 1pc
Rp4.999.900
Persediaan
Spesifikasi Produk
| Model Number | FPLF-18-L |
|---|---|
| Unit | 1pc |
| Dimension A (mm) | 109 |
| Dimension B (ws) (mm) | 42 |
| Dimension C (mm) | M10 |
| Thread D (inch) | G 1/8 |
| Thread E (inch) | G 1/8 |
| Vibrations @2bar (x1000min-1) | 3.1 |
| Vibrations @4bar (x1000min-1) | 4.0 |
| Vibrations @6bar (x1000min-1) | 4.6 |
| Centrifugal Force @2bar (N) | 64 |
| Centrifugal Force @4bar (N) | 150 |
| Centrifugal Force @6bar (N) | 206 |
| Air Consumption at 2bar (L/minute) | 5.0 |
| Air Consumption at 4bar (L/minute) | 23.0 |
| Air Consumption at 6bar (L/minute) | 46.0 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 20 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Piston-Vibrators FPLF-12 to 35
Lubrication-free pneumatic vibrators for linear vibration with unlimited fine-tuning facilities for amplitude and fre quency. Wide range.
Properties
• Quiet and efficient
• Lubrification-free
• Rated frequency 2400 – 9300 min-1
• Force 32 – 6066 N
• Continuously variable
• Applicable up to 120°C, HT version up to 150°C and LT version down to -40°C on request
• Resistant against extreme environmental conditions
• Also available with ATEX certification
Field of application
• For foodstuffs and pharmaceuticals,
• Driving conveyor and discharge chutes
• Loosening or compacting of bulk solids
• Activating of mechanical processes
• Filling facilities
Construction
Extra hard and corrosion-resistant surface through aluminium
oxide, generated by titaniferous electrolyte.
Lubrication-free pneumatic vibrators for linear vibration with unlimited fine-tuning facilities for amplitude and fre quency. Wide range.
Properties
• Quiet and efficient
• Lubrification-free
• Rated frequency 2400 – 9300 min-1
• Force 32 – 6066 N
• Continuously variable
• Applicable up to 120°C, HT version up to 150°C and LT version down to -40°C on request
• Resistant against extreme environmental conditions
• Also available with ATEX certification
Field of application
• For foodstuffs and pharmaceuticals,
• Driving conveyor and discharge chutes
• Loosening or compacting of bulk solids
• Activating of mechanical processes
• Filling facilities
Construction
Extra hard and corrosion-resistant surface through aluminium
oxide, generated by titaniferous electrolyte.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan