Findeva Piston Vibrator FP-12-L 1pc

#Nomor SKU S035204749
Wishlist
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number FP-12-L
Unit 1pc
Dimension A (mm) 94
Dimension B (ws) (mm) 34
Dimension C (mm) M8
Thread D (inch) G 1/8
Dimension E (BSP) (inch) G 1/8
Vibrations @2bar (x1000min-1) 32
Vibrations @4bar (x1000min-1) 4.8
Vibrations @6bar (x1000min-1) 5.4
Centrifugal Force @2bar (N) 32
Centrifugal Force @4bar (N) 58
Centrifugal Force @6bar (N) 81
Air Consumption at 2bar (L/minute) 1.0
Air Consumption at 4bar (L/minute) 3.0
Air Consumption at 6bar (L/minute) 20.0
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Piston-Vibrators FP-12 to 35
Pneumatic piston vibrators for linear vibration with unlimited fine-tuning facilities for amplitude and frequency. Wide range.

Properties
• Quiet and efficient
• Rated frequency 2400 – 9300 min-1
• Force 32 – 6066 N
• Continuously variable
• Applicable up to 150°C, LT version down to -40° C on request
• Resistant against extreme environmental conditions
• Also available with ATEX certification

Field of application
• Driving conveyor and discharge chutes
• Loosening or compacting of bulk solids
• Activating of mechanical processes
• Filling facilities

Construction
Aluminium housing surface-hardened and corrosion-resistant
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan