Findeva Golden Turbine Vibrator GT-40 1pc
Rp10.999.900
Persediaan
Spesifikasi Produk
Model Number | GT-40 |
---|---|
Unit | 1pc |
Dimension A (mm) | 120 |
Width (mm) | 86 |
Dimension C (mm) | 194 |
Dimensions d (mm) | 152 |
Dimension E (mm) | 24 |
Dimension F (mm) | 17 |
Thread H (inch) | G 3/8 |
Vibrations @2bar (x1000min-1) | 7.7 |
Vibrations @4bar (x1000min-1) | 8.8 |
Vibrations @6bar (x1000min-1) | 9.5 |
Centrifugal Force @2bar (N) | 4300 |
Centrifugal Force @4bar (N) | 7300 |
Centrifugal Force @6bar (N) | 9800 |
Air Consumption at 2bar (L/minute) | 425 |
Air Consumption at 4bar (L/minute) | 700 |
Air Consumption at 6bar (L/minute) | 970 |
Berat (Kg) | 3.8 |
Tanggal Produk Terdaftar | 20 January 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Golden Turbine GT
High speed and excentric working torques for strong vibration. Wide range.
Properties
- Lubrication-free
- Low noise level
- Strong vibration by high speed and excentric working torques
- Rated frequency 6000 – 46000 rpm
- Centrifugal force 130 – 12000 N
- Continuously variable
- Applicable up to 120°C, HT version on request
- Resistant against extreme environmental conditions
- Also available with ATEX certification
Field of application
- Emptying of bunkers
- Screen filters
- Vibrating tables
- Preventing adhesions in pipelines and silos
- Transporting of fine powders
- Moving of bulk solids
Construction
- Vibration by the centrifugal force of positive and negative imbalanced torques in the rotor.
- Rotor on two pre-lubricated and enclosed ball bearings arranged in pairs. Lubricated with special grease for long life
High speed and excentric working torques for strong vibration. Wide range.
Properties
- Lubrication-free
- Low noise level
- Strong vibration by high speed and excentric working torques
- Rated frequency 6000 – 46000 rpm
- Centrifugal force 130 – 12000 N
- Continuously variable
- Applicable up to 120°C, HT version on request
- Resistant against extreme environmental conditions
- Also available with ATEX certification
Field of application
- Emptying of bunkers
- Screen filters
- Vibrating tables
- Preventing adhesions in pipelines and silos
- Transporting of fine powders
- Moving of bulk solids
Construction
- Vibration by the centrifugal force of positive and negative imbalanced torques in the rotor.
- Rotor on two pre-lubricated and enclosed ball bearings arranged in pairs. Lubricated with special grease for long life
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan