Hikvision Fast Ethernet Unmanaged POE Switch DS-3E0310P-E/M 1unit

#Nomor SKU S035171782
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number DS-3E0310P-E/M
Unit 1unit
PoE Port 1 to 8
Port Type RJ45 port, full duplex, MDI/MDI-X adaptive
Dimensions (WxHxD) (mm) 217.6x103.35x27.8 (8.57x4.07x1.09inch)
Shell Metal material, fan-free design
Operating Temperature (°C) -10 to 40 (-14 to 104°F), Humidity: 5% to 95% (non-condensing)
Storage Temperature (°C) -40 to 85 (-40 to 185°F), Humidity: 5% to 95% (non-condensing)
Power Consumption (W) in Idle < 5
Power Supply (VDC/A) 48, 1.35
Maximum Power Consumption (W) 65
Long Range Ports 1 to 8: up to 300 m; and the speed rate of the port is 10 Mbps.
Maximum Port Power (W) 30
PoE Power Budget (W) 60
Working Mode Standard mode (default), Extend mode
Standard IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z and IEEE 802.3ab
Forwarding Mode Store-and-forward switching
Mac Address Table 16 K
Switching Capacity (Gbps) 5.6
Packet Forwarding Rate (Mpps) 4.1664
Internal Cache (Mbits) 4
Berat (Kg) 5.0
Tanggal Produk Terdaftar 13 January 2023
Terakhir Diperbaharui 24 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8 Port Fast Ethernet Unmanaged POE Switch
- 8 × 10/100Mbps PoE ports, and and 2 × Gigabit RJ45 port.
- IEEE 802.3at/af standard for PoE ports (Max. 60 W PoE output).
- IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z and IEEE 802.3ab standard.
- 6 KV surge protection for PoE ports.
- Up to 300 m long-range transmission.
- Wire-speed forwarding.
- Store-and-forward switching.
- Solid high-strength metal shell.
- Reliable fan-free design.
Feature
EMC
FCC (47 CFR Part 15, Subpart B); CE-EMC (EN 55032: 2015, EN 61000-3-2: 2014, EN 61000-3-3: 2013, EN 55024: 2010 +A1: 2015); IC (ICES-003: Issue 6, 2016)
Safety
UL (UL 60950-1); CB (IEC 60950-1:2005 + Am 1:2009 + Am 2:2013); CE-LVD (EN 60950-1:2005 + Am 1:2009 + Am 2:2013)
Chemistry
CE-RoHS (2011/65/EU); WEEE (2012/19/EU); Reach (Regulation (EC) No 1907/2006)

PoE Standard
IEEE 802.3af,IEEE 802.3at

PoE Power Pin
End-span: 1/2(-), 3/6(+)
Mid-span: 4/5(+), 7/8(-)
8-pin power: 1/2(-), 3/6(+), 4/5(+), 7/8(-)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan