DEWALT Cordless Impact Wrench DCF922M2-B1 with Detent Pin Anvil 20V 1unit
Rp4.599.900
Persediaan
Spesifikasi Produk
| Model Number | DCF922M2-B1 |
|---|---|
| Unit | 1unit |
| Bit Holder Size (inch) | 1/2 |
| Anvil Type | Detent Pin |
| Battery Voltage (V) | 20 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 09 January 2023 |
| Terakhir Diperbaharui | 03 June 2025 |
Informasi Produk
Description
The ATOMIC™ 20V MAX* 1/2 in. Cordless Impact Wrench with Detent Pin Anvil was designed easily to handle various fastening projects. Get up to 300 ft-lbs of max fastening torque and 450 ft-lbs of max breakaway torque with this compact power tool that offers easy maneuverability without sacrificing power. Choose between 4 speed settings including Precision Wrench™ control feature and Timber Screw™ mode to allow for reliable high-level performance, operability, and versatility. Dark work areas are no problem with this Cordless Impact Wrench, which comes with an LED work light for visibility in dimly lit spaces.
Fitur
Kelengkapannya:1x Impact Wrench DCF922
1x Charger
2x Baterai 4.0 Ah
1x Box
Feature
- STRONG PERFORMANCE: Up to 300 ft-lbs of max fastening torque and 450 ft-lbs of max breakaway torque- ENHANCED USER CONTROL in a variety of applications with 4 speed settings
- HELPS PREVENT OVERTIGHTENING and fastener run-off with Precision Wrench™ control
- BRIGHTEN DARK WORKSPACES with onboard LED and brightness control
- SECURE BITS IN ANY ANGLE: Detent pin anvil holds socket bits in place in elevated and angled positions
- OPTIMIZED SPEED IN WOOD with Timber Screw™ Mode
- BUILT FOR LONG LIFE: Glass-Filled Nylon Housing provides resistance from damage caused by some oils and solvents
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||