Socomec ATS Controller 16000025 ATyS C25 1unit
Rp6.899.900
Persediaan
Spesifikasi Produk
Model Number | 16000025 |
---|---|
Unit | 1unit |
AC Operating Limit (V) | 184 - 300 AC |
Optional DC Supply (V) | 24 DC |
Frequency Limit (Hz) | 45 - 65 |
Power Consumption (W) | < 10 |
Door Cutout (mm) | 138x92 |
Operating Temperature (°C) | -25 to +60 |
Impulse Withstand (kV) | 6/4 |
Overvoltage Category | CAT 3 |
Interface Type | RS485. 2 to 3 half duplex wires |
Protocol | MODBUS RTU |
Baudrate | 38400 |
Content Unit | Computer |
Packaging Unit (LxWxD) (mm) | 144x96x106 |
Compliance with Standards | IEC |
Model | Atys C25 |
ETIM Class | EC002498 |
IGCC | 5367 |
Discount Policy Label | ATYS RELAY |
Native Country | FR |
Customs Code | '8537109199 |
Berat (Kg) | 1.5 |
Tanggal Produk Terdaftar | 09 January 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ATyS C25 - ATS controller
ATyS C25 is an entry level ATSE controller with communications. It can be used to pilot a remotely operated transfer switch, such as ATyS r, ATyS S and ATyS d M, as well as contactors. ATyS C25 ensure the automatic or remotely controlled transfer from one source to another with fixed timers and thresholds.
General characteristics
- Self-powered from sensing.
- Voltage supply range (184 - 300 VAC).
- 24 VDC aux power supply (for optional use).
- Main/Main or Main/Genset networks.
- Fixed I/Os.
- RS485 Modbus communication.
- Voltage sensing on all phases.
- Three-phase + Neutral & Single-phase + Neutral networks.
- Phase rotation checking.
- Door or DIN rail mounting.
ATyS C25 is an entry level ATSE controller with communications. It can be used to pilot a remotely operated transfer switch, such as ATyS r, ATyS S and ATyS d M, as well as contactors. ATyS C25 ensure the automatic or remotely controlled transfer from one source to another with fixed timers and thresholds.
General characteristics
- Self-powered from sensing.
- Voltage supply range (184 - 300 VAC).
- 24 VDC aux power supply (for optional use).
- Main/Main or Main/Genset networks.
- Fixed I/Os.
- RS485 Modbus communication.
- Voltage sensing on all phases.
- Three-phase + Neutral & Single-phase + Neutral networks.
- Phase rotation checking.
- Door or DIN rail mounting.
Feature
Flexible space savingThe ATyS C25 controller can be mounted on either a DIN rail or to the panel door, offering flexibility and optimising space.
Cost-effective
The ATyS C25 has an integrated DPS, for supplying the motorisation of the switch, and can be door mounted, therefore there’s no need for an external DPS or display, reducing installation time and costs.
Fast commissioning & testing
- 8 dip-switches allow very fast commissioning, even offline.
- All main functions such as remote position control, mode selection, lamp test and genset test on load are available on the front of the product allowing quick and easy operation.
- Remote product information is available through RS485 Modbus communication.
Use
- ATS panels- Compact transfer enclosures
- Basic ATS controls
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan