LAVOR Chemicals & Sprayers SPRAY NV50 1unit
Rp6.999.900
Persediaan
Spesifikasi Produk
| Model Number | SPRAY NV50 |
|---|---|
| Unit | 1unit |
| Code | 0.006.0003 |
| Air Pressure (bar) | 6 |
| Capacity (L) | 50 |
| Model | Painted |
| Safety Valve (bar) | max 8 |
| Pressure Indicator | Pressure Gauge |
| Level Indicator | External Column |
| Recharging | Pneumatic |
| Pressure Regulator | Manual |
| Gun Connection | 1/4" G-F |
| Hose Type | Rilsan |
| Hose (m) | 10 |
| Lance Length (mm) | 900 |
| Berat (Kg) | 60.0 |
| Tanggal Produk Terdaftar | 05 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Pneumatic charge sprayers need to be connected to an air compressor to charge the tank and allow the product vaporization without the connection to the air compressor. They work at high-pressures and so they use capacious steel or stainless steel tanks to allow a greater working autonomy.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan